9 x 4 in. Bronze Walking Edger
Hampton 9 x 4 in. Bronze Walking Edger
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 4 in
- Collection:
- Hampton
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Material:
- Brass
- Height:
- 16 in
- Length:
- 9 in
- Tool Type:
- Edger
- UPC:
- 765139615401
- Width:
- 4 in