Hand Crank Style Glitter Gun in Maroon
Hand Crank Style Glitter Gun in Maroon
Product Details
Product Details
Specifications
- Application:
- Mortar
- Color Finish Name:
- Maroon
- Handle Material:
- Plastic
- Length:
- 11 in
- Material:
- Plastic
- Product Type:
- Glitter
- UPC:
- 765139516159