6 x 8 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius
Happy D.2 6 x 8 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius
Product Details
Product Details
Specifications
- Application:
- Commercial
- Blade Thickness (in):
- 0.108 in
- Blade Width (in):
- 8 in
- Collection:
- Happy D.2
- Color Finish Name:
- White
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 6-3/4 in
- Length:
- 6 in
- Shape:
- Rectangular
- Tool Type:
- Edger
- UPC:
- 765139340747
- Width:
- 8 in