250 ft. Braided Mason Line on Winder
Hunter 250 ft. Braided Mason Line on Winder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Hunter
- Color Finish Name:
- Green, Gold, Brown
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Size:
- 170 lb
- UPC:
- 765139448405