This product requires certification to purchase.

48 x 8 in. Round End Magnesium Bull Float Blade

Kraft Tool Company

Joffrey 48 x 8 in. Round End Magnesium Bull Float Blade

  • Fast #
  • Part #KCC803NP01
  • Item #7186816
  • Manufacturer Part #CC803NP-01
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Joffrey 48 x 8 in. Round End Magnesium Bull Float Blade

  • Fast #
  • Part #KCC803NP01
  • Item #7186816
  • Manufacturer Part #CC803NP-01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Width (in):
8
Collection:
Joffrey
Color Finish Name:
Satin Nickel - PVD
Length:
48
Material:
Magnesium
Tool Type:
Float Blade
UPC:
765139325768
Width:
8