9 x 7 in. Stainless Steel Walking Seamer and Edger with 3/4 in. Radius and Threaded Handle Socket
Litze 9 x 7 in. Stainless Steel Walking Seamer and Edger with 3/4 in. Radius and Threaded Handle Socket
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.048 in
- Blade Width (in):
- 7 in
- Collection:
- Litze
- Color Finish Name:
- Luxe Nickel, Teak Wood
- Handle Material:
- Polished Stainless Steel
- Height:
- 7-1/2 in
- Length:
- 9 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139334401
- Width:
- 7 in