16 x 5 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle
Logan 16 x 5 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.375 in
- Blade Width (in):
- 5 in
- Collection:
- Logan
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Length (in):
- 10 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 26 in
- Length:
- 16 in
- Material:
- Steel, Glass
- Tool Type:
- Float
- UPC:
- 765139451894
- Width:
- 5 in