6 ft. Wood Spacing Folding Rule
Lufkin® 6 ft. Wood Spacing Folding Rule
Product Details
Product Details
- Strong wood construction
- Easy to read black on white lettering
- Lists ten courses od spacing
- Measurements in 1/16 in, 1/8 in, inches, and feet
- 16 in markings for studs
- Legs have square ends to fit corners
- Joints lubricated for smooth opening and closings
Specifications
- Collection:
- Lufkin®
- Color Finish Name:
- White
- GSA Approved:
- No
- Length:
- 6 ft
- Material:
- Wood
- Tool Type:
- Folding Ruler
- UPC:
- 765139101676