This product requires certification to purchase.

24 x 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar

Kraft Tool Company

ME by Starck 24 x 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar

  • Fast #
  • Part #KCC981
  • Item #7186538
  • Manufacturer Part #CC981
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

ME by Starck 24 x 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar

  • Fast #
  • Part #KCC981
  • Item #7186538
  • Manufacturer Part #CC981
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Thickness (in):
0.75 in
Blade Width (in):
7-1/4 in
Collection:
ME by Starck
Color Finish Name:
Mahogany
Height:
23-1/8 in
Length:
24 in
Material:
Ceramic
Tool Type:
Float
UPC:
765139455922
Width:
7-1/4 in