6 x 8 in. Edger with Groover Bit and Threaded Handle Bracket
ME by Starck 6 x 8 in. Edger with Groover Bit and Threaded Handle Bracket
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.096 in
- Blade Width (in):
- 8 in
- Collection:
- ME by Starck
- Color Finish Name:
- White
- Height:
- 7-1/8 in
- Length:
- 6 in
- Material:
- Cast Aluminum
- Shape:
- Rectangular
- Tool Type:
- Edger, Groover
- UPC:
- 765139351927
- Width:
- 8 in