36 x 7-1/4 in. Laminated Wood Bull Float Blade
Modulus™ 36 x 7-1/4 in. Laminated Wood Bull Float Blade
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 1.75 in
- Blade Width (in):
- 7 in
- Collection:
- Modulus™
- Color Finish Name:
- Unfinished
- Height:
- 20-1/16 in
- Length:
- 36 in
- Material:
- Wood
- Tool Type:
- Float Blade
- UPC:
- 765139617818
- Width:
- 7 in