This product requires certification to purchase.

14 x 5 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle

Kraft Tool Company

Molecule 14 x 5 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF530PF
  • Item #7186449
  • Manufacturer Part #CF530PF
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Molecule 14 x 5 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF530PF
  • Item #7186449
  • Manufacturer Part #CF530PF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Thickness (in):
0.375 in
Blade Width (in):
5 in
Collection:
Molecule
Color Finish Name:
Satin Brass
Handle Length (in):
10 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
21 in
Length:
14 in
Material:
Steel
Tool Type:
Float
UPC:
765139452402
Width:
5 in