5/8 x 11 in. Caulking Trowel with ProForm Soft Grip Handle
Molecule 5/8 x 11 in. Caulking Trowel with ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Mortar
- Blade Length (in):
- 6-5/8 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 5/8 in
- Collection:
- Molecule
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 14 in
- Length:
- 11 in
- Material:
- Steel
- Tool Type:
- Trowel
- UPC:
- 765139435832
- Width:
- 5/8 in