6 x 5-1/2 in. Steel Edger with 3/4 in. Radius and ProForm Soft Grip Handle
Molecule 6 x 5-1/2 in. Steel Edger with 3/4 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Tempered Steel
- Blade Thickness (in):
- 0.042 in
- Blade Width (in):
- 5-1/2 in
- Collection:
- Molecule
- Color Finish Name:
- Blue
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 33 in
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Edger
- UPC:
- 765139344349
- Width:
- 5-1/2 in