8 x 5 in. Stainless Steel Seamer or Groover with 3/4 in. Radius
Molecule 8 x 5 in. Stainless Steel Seamer or Groover with 3/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.096 in
- Blade Width (in):
- 5 in
- Collection:
- Molecule
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 33 in
- Length:
- 8 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139338201
- Width:
- 5 in