45 x 8 in. Round End Magnesium Bull Float Blade
Pavani 45 x 8 in. Round End Magnesium Bull Float Blade
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 8 in
- Collection:
- Pavani
- Color Finish Name:
- Flat Black
- Length:
- 45 in
- Material:
- Magnesium
- Tool Type:
- Float Blade
- UPC:
- 765139445084
- Width:
- 8 in