This product requires certification to purchase.

4 lb. Mash Hammer

Kraft Tool Company

Precis™ 4 lb. Mash Hammer

  • Fast #
  • Part #KBL354
  • Item #7186410
  • Manufacturer Part #BL354
3.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Precis™ 4 lb. Mash Hammer

  • Fast #
  • Part #KBL354
  • Item #7186410
  • Manufacturer Part #BL354
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Precis™
Color Finish Name:
Anthracite
Hammer Type:
Mash
Handle Type:
Cushion Grip
Head Material:
Steel
Head Weight:
4 lb
Height:
8-3/4 in
Length:
34 in
Material:
Composite
UPC:
765139103540
Weight:
4 lb
Width:
17-3/4 in