24 x 5 in. Single Roller Design Safety Tamp
Prime 24 x 5 in. Single Roller Design Safety Tamp
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 5 in
- Collection:
- Prime
- Height:
- 5-1/2 in
- Length:
- 24 in
- Material:
- Steel, Plastic
- Tool Type:
- Single Roller Tamp
- UPC:
- 765139619560
- Width:
- 5 in