36 x 5 in. Round End Edger with Swivel Bracket
Prime 36 x 5 in. Round End Edger with Swivel Bracket
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Prime
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 5-1/2 in
- Length:
- 36 in
- Material:
- Carbon Steel
- Tool Type:
- Edger, Trowel
- UPC:
- 765139327458
- Width:
- 5 in