24 in. Extruded Aluminum Top Reading Magnetic Level
Professional 24 in. Extruded Aluminum Top Reading Magnetic Level
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Length:
- 24 in
- Material:
- Extruded Aluminum, Plastic
- Material Type:
- Acrylic
- UPC:
- 030553130022