This product requires certification to purchase.

28 in. Cast Aluminum Level

Kraft Tool Company

Professional 28 in. Cast Aluminum Level

  • Fast #
  • Part #KSL2828
  • Item #7185693
  • Manufacturer Part #SL2828
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Professional 28 in. Cast Aluminum Level

  • Fast #
  • Part #KSL2828
  • Item #7185693
  • Manufacturer Part #SL2828
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
Professional
Length:
28 in
Material:
Cast Aluminum, Glass
UPC:
030553101152