42 in. Mahogany Wood Level
Professional 42 in. Mahogany Wood Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Color Finish Name:
- Mahogany
- Length:
- 42 in
- Material:
- Mahogany Wood, Brass
- UPC:
- 030553112226