48-1/2 in. Mahogany Wood I-Beam Level
Professional 48-1/2 in. Mahogany Wood I-Beam Level
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Color Finish Name:
- Mahogany
- Height:
- 2-1/4 in
- Length:
- 48-1/2 in
- Material:
- Mahogany Wood, Glass, Aluminum
- UPC:
- 030553140045
- Width:
- 1-1/8 in