48 in. Stainless Steel Bound Mahogany Wood Level
Professional 48 in. Stainless Steel Bound Mahogany Wood Level
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Color Finish Name:
- Mahogany
- Length:
- 48 in
- Material:
- Mahogany Wood, Brass
- UPC:
- 030553115234