This product requires certification to purchase.

48 in. Cast Aluminum Level

Kraft Tool Company

Professional 48 in. Cast Aluminum Level

  • Fast #
  • Part #KSL4848
  • Item #7186505
  • Manufacturer Part #SL4848
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Professional 48 in. Cast Aluminum Level

  • Fast #
  • Part #KSL4848
  • Item #7186505
  • Manufacturer Part #SL4848
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
Professional
Length:
48 in
Material:
Cast Aluminum, Glass
UPC:
030553101114