This product requires certification to purchase.

48 in. Extruded Aluminum Level

Kraft Tool Company

Professional 48 in. Extruded Aluminum Level

  • Fast #
  • Part #KSLHD48
  • Item #7185330
  • Manufacturer Part #SLHD48
3.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Professional 48 in. Extruded Aluminum Level

  • Fast #
  • Part #KSLHD48
  • Item #7185330
  • Manufacturer Part #SLHD48
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TN

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
Professional
Length:
48
Material:
Aluminum, Plastic
UPC:
030553120078