72 in. Extruded Magnesium Level
Professional 72 in. Extruded Magnesium Level
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Professional
- Length:
- 72 in
- Material:
- Magnesium, Plastic
- UPC:
- 030553150181