This product requires certification to purchase.

8 oz. Brass Engineer Plumb Bob

Kraft Tool Company

Professional 8 oz. Brass Engineer Plumb Bob

  • Fast #
  • Part #KSL43
  • Item #7185646
  • Manufacturer Part #SL43
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Professional 8 oz. Brass Engineer Plumb Bob

  • Fast #
  • Part #KSL43
  • Item #7185646
  • Manufacturer Part #SL43
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
Professional
Color Finish Name:
Brass
Material:
Brass, Steel
Size:
8 oz
UPC:
030553300210