This product requires certification to purchase.

5 in. Handle

Kraft Tool Company

ProForm® 5 in. Handle

  • Fast #
  • Part #KCF053
  • Item #7186219
  • Manufacturer Part #CF053
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

ProForm® 5 in. Handle

  • Fast #
  • Part #KCF053
  • Item #7186219
  • Manufacturer Part #CF053
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ProForm®
Handle Material:
ProForm® Soft Grip
Length:
5 in
Tool Type:
Soft Grip Trowel Handle
UPC:
765139313611