36 x 8 in. Multi-Trac Bull Float Groover Blade with 1 in. Spacing
Rydder 36 x 8 in. Multi-Trac Bull Float Groover Blade with 1 in. Spacing
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 8 in
- Collection:
- Rydder
- Color Finish Name:
- Polished Nickel - Natural
- Length:
- 36 in
- Tool Type:
- Groover Blade
- UPC:
- 765139324532
- Width:
- 8 in