48 x 7-1/4 in. Wood Bull Float with H-Bracket
Sade Targa Luna 48 x 7-1/4 in. Wood Bull Float with H-Bracket
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.75 in
- Blade Width (in):
- 7-1/4 in
- Collection:
- Sade Targa Luna
- Color Finish Name:
- Mahogany
- Handle Material:
- Metal
- Length:
- 48 in
- Material:
- Brass
- Tool Type:
- Float
- UPC:
- 765139320022
- Width:
- 7-1/4 in