13 x 5-1/2 in. Safety Ramp Walking Straight Groover with 1 in. Spacing
Seafarer 13 x 5-1/2 in. Safety Ramp Walking Straight Groover with 1 in. Spacing
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 5-1/2 in
- Collection:
- Seafarer
- Color Finish Name:
- Polished Chrome
- Height:
- 56 in
- Length:
- 13 in
- Material:
- Steel, Glass
- Tool Type:
- Groover
- UPC:
- 765139324785
- Width:
- 5-1/2 in