10 x 6 in. Walking Edger with Threaded Socket Bracket
Series 757DCDA 10 x 6 in. Walking Edger with Threaded Socket Bracket
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Series 757DCDA
- Color Finish Name:
- Stainless Steel
- Height:
- 26-3/4 in
- Length:
- 10 in
- Material:
- Stainless Steel
- Tool Type:
- Edger
- UPC:
- 765139613506
- Width:
- 6 in