This product requires certification to purchase.

7 x 6 in. Crucible Steel Inside Step Tool with 3/4 in. Radius and ProForm Soft Grip Handle

Kraft Tool Company

Series 825Y 7 x 6 in. Crucible Steel Inside Step Tool with 3/4 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF763PF
  • Item #7185650
  • Manufacturer Part #CF763PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Series 825Y 7 x 6 in. Crucible Steel Inside Step Tool with 3/4 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF763PF
  • Item #7185650
  • Manufacturer Part #CF763PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Tempered Steel
Blade Thickness (in):
0.042 in
Blade Width (in):
6 in
Collection:
Series 825Y
Color Finish Name:
Blue
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
7-9/100 in
Length:
7 in
Material:
Steel
Tool Type:
Step Tool
UPC:
765139351996
Width:
6 in