8 x 6 in. Walking Edger with 1/4 in. Radius
Series LF07S 8 x 6 in. Walking Edger with 1/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Series LF07S
- Color Finish Name:
- Brass
- Height:
- 3-11/16 in
- Length:
- 8 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139619904
- Width:
- 6 in