15 in. Cleaning Brush for Handle
Siderna® 15 in. Cleaning Brush for Handle
Product Details
Product Details
Specifications
- Brush Type:
- Cleaning
- Collection:
- Siderna®
- Handle Material:
- Plastic
- Height:
- 13/100 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- ABS
- Tool Type:
- Tube Brush
- UPC:
- 765139308792