8 x 5 in. Walking Groover with Threaded Socket Bracket
Silo 8 x 5 in. Walking Groover with Threaded Socket Bracket
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.12 in
- Blade Width (in):
- 5 in
- Collection:
- Silo
- Color Finish Name:
- Polished Chrome
- Height:
- 7 in
- Length:
- 8 in
- Material:
- Metal, Glass
- Tool Type:
- Groover
- UPC:
- 765139613575
- Width:
- 5 in