60 x 7-1/4 in. Laminated Wood Bull Float Blade
SpecAdvantage™ 60 x 7-1/4 in. Laminated Wood Bull Float Blade
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 1.75 in
- Blade Width (in):
- 7 in
- Collection:
- SpecAdvantage™
- Color Finish Name:
- Slate Grey
- Height:
- 24 in
- Length:
- 60 in
- Material:
- Wood
- Tool Type:
- Float Blade
- UPC:
- 765139617832
- Width:
- 7 in