This product requires certification to purchase.

16 x 3-1/8 in. Magnesium Hand Float with ProForm Soft Grip Handle

Kraft Tool Company

Thinline 16 x 3-1/8 in. Magnesium Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF064PF
  • Item #7185668
  • Manufacturer Part #CF064PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Thinline 16 x 3-1/8 in. Magnesium Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF064PF
  • Item #7185668
  • Manufacturer Part #CF064PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/8 in
Collection:
Thinline
Color Finish Name:
Satin Brass
Handle Length (in):
10 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
12-3/8 in
Length:
16 in
Tool Type:
Float
UPC:
765139328103
Width:
3-1/8 in