This product requires certification to purchase.

16 x 3-1/4 in. Round Front and Square Back Magnesium Hand Float with ProForm Soft Grip Handle

Kraft Tool Company

Towson 16 x 3-1/4 in. Round Front and Square Back Magnesium Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF078PF
  • Item #7185807
  • Manufacturer Part #CF078PF
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 16 x 3-1/4 in. Round Front and Square Back Magnesium Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF078PF
  • Item #7185807
  • Manufacturer Part #CF078PF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/4 in
Collection:
Towson
Color Finish Name:
Unlacquered Polished Brass
Handle Length (in):
10 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
12-3/8 in
Length:
16 in
Tool Type:
Float
UPC:
765139440881
Width:
3-1/4 in