16 x 3-1/4 in. Round End Magnesium Hand Float with ProForm Soft Grip Handle
Towson 16 x 3-1/4 in. Round End Magnesium Hand Float with ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Magnesium
- Blade Width (in):
- 3-1/4 in
- Collection:
- Towson
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Length (in):
- 10 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12-3/8 in
- Length:
- 16 in
- Tool Type:
- Float
- UPC:
- 765139309706
- Width:
- 3-1/4 in