This product requires certification to purchase.

30 x 3-1/8 in. Tapered Magnesium Darby with ProForm Soft Grip Handle

Kraft Tool Company

Towson 30 x 3-1/8 in. Tapered Magnesium Darby with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF030PF
  • Item #7186180
  • Manufacturer Part #CF030PF
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 30 x 3-1/8 in. Tapered Magnesium Darby with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF030PF
  • Item #7186180
  • Manufacturer Part #CF030PF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/8 in
Collection:
Towson
Color Finish Name:
Unlacquered Polished Brass
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
12-3/8 in
Length:
30 in
Tool Type:
Darby
UPC:
765139347418
Width:
3-1/8 in