This product requires certification to purchase.

36 x 3-1/4 in. Round End Extruded Magnesium Walking Float with All-Angle Bracket

Kraft Tool Company

Towson 36 x 3-1/4 in. Round End Extruded Magnesium Walking Float with All-Angle Bracket

  • Fast #
  • Part #KCC812
  • Item #7186148
  • Manufacturer Part #CC812
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 36 x 3-1/4 in. Round End Extruded Magnesium Walking Float with All-Angle Bracket

  • Fast #
  • Part #KCC812
  • Item #7186148
  • Manufacturer Part #CC812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Width (in):
3-1/4 in
Collection:
Towson
Color Finish Name:
Unlacquered Polished Brass
Handle Material:
Brass
Height:
12-3/8 in
Length:
36 in
Material:
Magnesium
Tool Type:
Float
UPC:
765139455809
Width:
3-1/4 in