This product requires certification to purchase.

5 x 12 in. Stainless Steel Edger with 3/4 in. Radius, Adjustable Groover and All-Angle Bracket

Kraft Tool Company

Towson 5 x 12 in. Stainless Steel Edger with 3/4 in. Radius, Adjustable Groover and All-Angle Bracket

  • Fast #
  • Part #KCC61701
  • Item #7185570
  • Manufacturer Part #CC617-01
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 5 x 12 in. Stainless Steel Edger with 3/4 in. Radius, Adjustable Groover and All-Angle Bracket

  • Fast #
  • Part #KCC61701
  • Item #7185570
  • Manufacturer Part #CC617-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Thickness (in):
0.06 in
Blade Width (in):
12 in
Collection:
Towson
Color Finish Name:
Unlacquered Polished Brass
Handle Material:
Brass
Height:
12-3/4 in
Length:
5 in
Material:
Stainless Steel
Tool Type:
Edger, Groover
UPC:
765139327359
Width:
12 in