5 x 12 x 1/2 in. Stainless Steel Edger with 3/8 in. Radius and Adjustable Groover
Towson 5 x 12 x 1/2 in. Stainless Steel Edger with 3/8 in. Radius and Adjustable Groover
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 12 in
- Collection:
- Towson
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Height:
- 12-3/4 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Tool Type:
- Edger, Groover
- UPC:
- 765139327366
- Width:
- 12 in