This product requires certification to purchase.

5 x 12 x 1/4 in. Stainless Steel Edger with 3/8 in. Radius and Adjustable Groover

Kraft Tool Company

Towson 5 x 12 x 1/4 in. Stainless Steel Edger with 3/8 in. Radius and Adjustable Groover

  • Fast #
  • Part #KCF609
  • Item #7185501
  • Manufacturer Part #CF609
3.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 5 x 12 x 1/4 in. Stainless Steel Edger with 3/8 in. Radius and Adjustable Groover

  • Fast #
  • Part #KCF609
  • Item #7185501
  • Manufacturer Part #CF609
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
0.06 in
Blade Width (in):
12 in
Collection:
Towson
Color Finish Name:
Satin Brass
Handle Length (in):
4-1/2 in
Handle Material:
Wood
Height:
12-3/4 in
Length:
5 in
Material:
Stainless Steel
Tool Type:
Edger, Groover
UPC:
765139327373
Width:
12 in