6 x 12 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius
Towson 6 x 12 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Blade Thickness (in):
- 0.108 in
- Blade Width (in):
- 12 in
- Collection:
- Towson
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12-3/4 in
- Length:
- 6 in
- Tool Type:
- Edger
- UPC:
- 765139349399
- Width:
- 12 in