6 x 4 in. Inside Curb and Sidewalk Tool with 3/4 in. Radius and ProForm Soft Grip Handle
Towson 6 x 4 in. Inside Curb and Sidewalk Tool with 3/4 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4 in
- Collection:
- Towson
- Color Finish Name:
- Biscuit
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 14-3/4 in
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Inside Curb and Sidewalk Tool
- UPC:
- 765139340808
- Width:
- 4 in