8 x 4 in. Walking Edger with 3/4 in. Radius
Towson 8 x 4 in. Walking Edger with 3/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4 in
- Collection:
- Towson
- Color Finish Name:
- Satin Brass
- Handle Material:
- Brass
- Height:
- 14-3/4 in
- Length:
- 8 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139619799
- Width:
- 4 in