This product requires certification to purchase.

9 x 10 in. All-Angle Steel Walking Edger with 3/4 in. Radius

Kraft Tool Company

Towson 9 x 10 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC400A01
  • Item #7186256
  • Manufacturer Part #CC400A-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Towson 9 x 10 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC400A01
  • Item #7186256
  • Manufacturer Part #CC400A-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.06
Blade Width (in):
10
Collection:
Towson
Color Finish Name:
Blue
Handle Material:
Brass
Height:
9
Length:
9
Tool Type:
Edger
UPC:
765139448849
Width:
10